




€53.38/ pieceexcl. VAT
€64.59incl. VAT
40 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 108 mm |
Height | 108 mm |
Centre distance of mounting holes | 82.5 mm |
Bearing | GYE30-XL-KRR-B |
Housing | CJ06 |
Dynamic load rating | 19500 N |
Static load rating | 11300 N |
€52.17/ pieceexcl. VAT
€63.13incl. VAT
47 In stock - Estimated delivery date 09/11/2026