INA

INA Flanged bearing unit square Setscrew Locking RCJY16-XL

  • ERIKS:11670141
  • Manufacturer:4012802821277
Image 1
Image 2
Image 1
Image 2
Save to list

€44.05/ pieceexcl. VAT

€53.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RCJY
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
16 mm
Length
76 mm
Height
76 mm
Centre distance of mounting holes
54 mm
Bearing
GYE16-XL-KRR-B
Housing
CJ03
Dynamic load rating
10100 N
Static load rating
4750 N