

€43.74/ pieceexcl. VAT
€52.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 15 mm |
Length | 76 mm |
Height | 76 mm |
Centre distance of mounting holes | 54 mm |
Bearing | GYE15-XL-KRR-B |
Housing | CJ03 |
Dynamic load rating | 10100 N |
Static load rating | 4750 N |