INA

INA Flanged bearing unit square Setscrew Locking PCJY50-XL-N

  • ERIKS:11669991
  • Manufacturer:4012802802382
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Metric,Cast Iron Flange Unit,Four Bolt,Setscrew Lock with Flush Inner Ring on one side,50mm shaft diameter,INA brand
Save to list

€93.14/ pieceexcl. VAT

€112.70incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PCJY
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
50 mm
Length
143 mm
Height
143 mm
Centre distance of mounting holes
111 mm
Bearing
GAY50-XL-NPP-B
Housing
CJ10
Dynamic load rating
37500 N
Static load rating
23200 N