INA

INA Flanged bearing unit square Setscrew Locking PCJY17-XL

  • ERIKS:11669984
  • Manufacturer:4012802823370
Image 1
Image 2
Image 1
Image 2
Save to list

€41.45/ pieceexcl. VAT

€50.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PCJY
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
17 mm
Length
76 mm
Height
76 mm
Centre distance of mounting holes
54 mm
Bearing
GAY17-XL-NPP-B
Housing
CJ03
Dynamic load rating
10100 N
Static load rating
4750 N