




€240.22/ pieceexcl. VAT
€290.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJL |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 60 mm |
Length | 175 mm |
Height | 175 mm |
Centre distance of mounting holes | 143 mm |
Bearing | GLE60-KRR-B |
Housing | GG.CJ12-N |
Dynamic load rating | 56000 N |
Static load rating | 36000 N |