




€89.35/ pieceexcl. VAT
€108.11incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJL |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Length | 118 mm |
Height | 118 mm |
Centre distance of mounting holes | 92 mm |
Bearing | GLE35-XL-KRR-B |
Housing | CJ07 |
Dynamic load rating | 27500 N |
Static load rating | 13300 N |