




€77.40/ pieceexcl. VAT
€93.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJL |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 108 mm |
Height | 108 mm |
Centre distance of mounting holes | 82.5 mm |
Bearing | GLE30-XL-KRR-B |
Housing | CJ06 |
Dynamic load rating | 20700 N |
Static load rating | 11300 N |