INA

INA Flanged bearing unit square Eccentric Locking Collar TCJ60-XL-N

  • ERIKS:14185299
Image 1
Save to list

€226.16/ pieceexcl. VAT

€273.65incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
TCJ
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
60 mm
Length
175 mm
Height
175 mm
Centre distance of mounting holes
143 mm
Bearing
GE60-XL-KTT-B
Housing
CJ12