




€100.31/ pieceexcl. VAT
€121.38incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TCJ |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 130 mm |
Height | 130 mm |
Centre distance of mounting holes | 101.5 mm |
Bearing | GE40-XL-KTT-B |
Housing | CJ08 |
Dynamic load rating | 34500 N |
Static load rating | 19800 N |