INA

INA Flanged bearing unit square Eccentric Locking Collar TCJ30-XL-N

  • ERIKS:23196052
  • Manufacturer:4012802798715
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Metric,Cast Iron Flange Unit,Four Bolt,Triple Lip Seal,Eccentric Collar Lock,Extended Inner,30mm shaft diameter,INA brand
Save to list

€74.87/ pieceexcl. VAT

€90.59incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
TCJ
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
30 mm
Length
108 mm
Height
108 mm
Centre distance of mounting holes
82.5 mm
Bearing
GE30-XL-KTT-B
Housing
CJ06
Dynamic load rating
20700 N
Static load rating
11300 N