INA

INA Flanged bearing unit square Eccentric Locking Collar RCJO90-XL

  • ERIKS:11670107
  • Manufacturer:4012802809039
Image 1
Image 2
Image 1
Image 2
Save to list

€1,035.32/ pieceexcl. VAT

€1,252.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RCJO
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
90 mm
Length
280 mm
Height
280 mm
Centre distance of mounting holes
216 mm
Bearing
GNE90-XL-KRR-B
Housing
CJO18
Dynamic load rating
143000 N
Static load rating
107000 N