




€358.22/ pieceexcl. VAT
€433.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJO |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 60 mm |
Length | 195 mm |
Height | 195 mm |
Centre distance of mounting holes | 150 mm |
Bearing | GNE60-XL-KRR-B |
Housing | CJO12 |
Dynamic load rating | 82000 N |
Static load rating | 52000 N |