




€1,364.02/ pieceexcl. VAT
€1,650.46incl. VAT
7 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJO |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 100 mm |
Length | 310 mm |
Height | 310 mm |
Centre distance of mounting holes | 242 mm |
Bearing | GNE100-KRR-B |
Housing | CJO20 |
Dynamic load rating | 184000 N |
Static load rating | 141000 N |