




€700.99/ pieceexcl. VAT
€848.20incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJ |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 90 mm |
Length | 235 mm |
Height | 235 mm |
Centre distance of mounting holes | 187 mm |
Bearing | GE90-KRR-B |
Housing | GG.CJ18 |
Dynamic load rating | 109000 N |
Static load rating | 79000 N |