INA

INA Flanged bearing unit square Eccentric Locking Collar RCJ65-214-XL-FA164-I

  • ERIKS:14191607
Image 1
Image 2
Image 1
Image 2
Save to list

€1,409.32/ pieceexcl. VAT

€1,705.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RCJ
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
65 mm
Dynamic load rating
66000 N
Static load rating
44000 N