




€146.09/ pieceexcl. VAT
€176.77incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJ |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 50 mm |
Length | 143 mm |
Height | 143 mm |
Centre distance of mounting holes | 111 mm |
Bearing | GE50-KRR-B-FA125.5 |
Housing | GG.CJ10-N-FA125.1 |
Dynamic load rating | 37500 N |
Static load rating | 23200 N |