INA

INA Flanged bearing unit square Eccentric Locking Collar RCJ40-XL-N

  • ERIKS:11670092
  • Manufacturer:4012802839029
Image 1
Image 2
Image 1
Image 2
Save to list

€85.98/ pieceexcl. VAT

€104.04incl. VAT

96 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RCJ
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
40 mm
Length
130 mm
Height
130 mm
Centre distance of mounting holes
101.5 mm
Bearing
GE40-XL-KRR-B
Housing
CJ08
Dynamic load rating
34500 N
Static load rating
19800 N