




€1,515.76/ pieceexcl. VAT
€1,834.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJ |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 120 mm |
Length | 305 mm |
Height | 305 mm |
Centre distance of mounting holes | 240 mm |
Bearing | GE120-KRR-B |
Housing | GG.CJ24 |
Dynamic load rating | 165000 N |
Static load rating | 131000 N |