




€977.72/ pieceexcl. VAT
€1,183.04incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJ |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 100 mm |
Length | 265 mm |
Height | 265 mm |
Centre distance of mounting holes | 210 mm |
Bearing | GE100-XL-KRR-B |
Housing | CJ20 |
Dynamic load rating | 130000 N |
Static load rating | 93000 N |