

€208.38/ pieceexcl. VAT
€252.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCSK |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Plastic |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Dynamic load rating | 32500 N |
Static load rating | 19800 N |