

€116.18/ pieceexcl. VAT
€140.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCJ |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 40 mm |
Length | 130 mm |
Height | 130 mm |
Centre distance of mounting holes | 101.5 mm |
Bearing | GRAE40-XL-NPP-B-FA125 |
Housing | GEH.CJ08-TV-HLA |
Dynamic load rating | 34500 N |
Static load rating | 19800 N |