INA

INA Flanged bearing unit square Eccentric Locking Collar PCJ35-XL-N-FA125

  • ERIKS:24027279
  • Manufacturer:4012802810424
Image 1
Save to list

€87.68/ pieceexcl. VAT

€106.09incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PCJ
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
35 mm
Length
118 mm
Height
118 mm
Centre distance of mounting holes
92 mm
Bearing
GRAE35-XL-NPP-B-FA125
Housing
CJ07
Dynamic load rating
27500 N
Static load rating
15300 N