




€65.59/ pieceexcl. VAT
€79.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCJ |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Length | 118 mm |
Height | 118 mm |
Centre distance of mounting holes | 92 mm |
Bearing | GRAE35-XL-NPP-B |
Housing | CJ07 |
Dynamic load rating | 27500 N |
Static load rating | 15300 N |
€64.59/ pieceexcl. VAT
€78.15incl. VAT
37 In stock - Estimated delivery date 06/11/2026