




€98.47/ pieceexcl. VAT
€119.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCJ |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 35 mm |
Length | 118 mm |
Height | 118 mm |
Centre distance of mounting holes | 92 mm |
Bearing | GRAE35-NPP-B-FA107/125.5 |
Housing | GEH.CJ07-TV-HLA |
Dynamic load rating | 22500 N |
Static load rating | 12500 N |