INA

INA Flanged bearing unit square Eccentric Locking Collar PCJ30-TV-FA125.5

  • ERIKS:11835350
  • Manufacturer:4012802831283
Image 1
Image 2
Image 1
Image 2
Save to list

€84.29/ pieceexcl. VAT

€101.99incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PCJ
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Plastic
Bearing material
Corrosion resistant steel
Shaft diameter
30 mm
Length
107 mm
Height
107 mm
Centre distance of mounting holes
83 mm
Bearing
GRAE30-NPP-B-FA107/125.5
Housing
GEH.CJ06-TV
Dynamic load rating
17100 N
Static load rating
9200 N