INA

INA Flanged bearing unit square Eccentric Locking Collar PCJ25-XL-N-FA125

  • ERIKS:11835347
  • Manufacturer:4012802810523
Image 1
Image 2
Image 1
Image 2
Save to list

€63.14/ pieceexcl. VAT

€76.40incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PCJ
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
25 mm
Length
95 mm
Height
95 mm
Centre distance of mounting holes
70 mm
Bearing
GRAE25-NPP-B-FA125.5
Housing
CJ05
Dynamic load rating
14900 N
Static load rating
7800 N