

€55.64/ pieceexcl. VAT
€67.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCJ |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 20 mm |
Length | 86 mm |
Height | 86 mm |
Centre distance of mounting holes | 63.5 mm |
Bearing | GRAE20-XL-NPP-B-FA125 |
Housing | CJ04 |
Dynamic load rating | 13600 N |
Static load rating | 6600 N |