




€44.05/ pieceexcl. VAT
€53.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCJ |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 12 mm |
Length | 76 mm |
Height | 76 mm |
Centre distance of mounting holes | 54 mm |
Bearing | GRAE12-XL-NPP-B |
Housing | CJ03 |
Dynamic load rating | 9800 N |
Static load rating | 4750 N |