




€176.96/ pieceexcl. VAT
€214.12incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCCJ |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Drive-Slot in Inner Ring |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Length | 118 mm |
Height | 118 mm |
Centre distance of mounting holes | 92 mm |
Bearing | G5207-2RS-N |
Housing | CCJ07 |
Dynamic load rating | 39500 N |
Static load rating | 29000 N |