




€160.85/ pieceexcl. VAT
€194.63incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RRY |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Sheet steel |
Bearing material | Corrosion resistant steel |
Shaft diameter | 25 mm |
Height | 95 mm |
Centre distance of mounting holes | 76 mm |
Bearing | GYE25-KRR-B-VA |
Housing | FLAN52-MSB-VA |
Dynamic load rating | 13400 N |
Static load rating | 7500 N |