




€98.89/ pieceexcl. VAT
€119.66incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RMEY |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 45 mm |
Height | 155 mm |
Centre distance of mounting holes | 130 mm |
Bearing | GYE45-XL-KRR-B |
Housing | ME09 |
Dynamic load rating | 32500 N |
Static load rating | 20400 N |