INA

INA Flanged bearing unit round Setscrew Locking RMEY30-XL-N

  • ERIKS:11670180
  • Manufacturer:4012802803433
Image 1
Image 2
Image 1
Image 2
Round Flanged Housed Bearing Unit
Save to list

€64.62/ pieceexcl. VAT

€78.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RMEY
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
30 mm
Height
125 mm
Centre distance of mounting holes
100 mm
Bearing
GYE30-XL-KRR-B
Housing
ME06
Dynamic load rating
19500 N
Static load rating
11300 N