




€172.79/ pieceexcl. VAT
€209.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PMEY |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 60 mm |
Height | 195 mm |
Centre distance of mounting holes | 160 mm |
Bearing | GAY60-XL-NPP-B |
Housing | ME12 |
Dynamic load rating | 56000 N |
Static load rating | 36000 N |