INA

INA Flanged bearing unit round Setscrew Locking PMEY40-XL-N

  • ERIKS:11670012
  • Manufacturer:4012802804492
Image 1
Image 2
Image 1
Image 2
Save to list

€84.00/ pieceexcl. VAT

€101.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PMEY
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
40 mm
Height
145 mm
Centre distance of mounting holes
120 mm
Bearing
GAY40-XL-NPP-B
Housing
ME08
Dynamic load rating
32500 N
Static load rating
19800 N