




€51.98/ pieceexcl. VAT
€62.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PMEY |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Height | 115 mm |
Centre distance of mounting holes | 90 mm |
Bearing | GAY25-XL-NPP-B |
Housing | ME05 |
Dynamic load rating | 14000 N |
Static load rating | 7800 N |