




€201.59/ pieceexcl. VAT
€243.92incl. VAT
8 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GRRY..VA |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Sheet steel |
Bearing material | Corrosion resistant steel |
Shaft diameter | 30 mm |
Height | 112.7 mm |
Centre distance of mounting holes | 90.5 mm |
Bearing | GYE30-KRR-B-VA |
Housing | FLAN62-MSB-VA / FLAN62-MSA-VA |
Dynamic load rating | 18700 N |
Static load rating | 10700 N |