




€148.89/ pieceexcl. VAT
€180.16incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GRRY..VA |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Sheet steel |
Bearing material | Corrosion resistant steel |
Shaft diameter | 20 mm |
Height | 90.5 mm |
Centre distance of mounting holes | 71.5 mm |
Bearing | GYE20-KRR-B-VA |
Housing | FLAN47-MSB-VA / FLAN47-MSA-VA |
Dynamic load rating | 12300 N |
Static load rating | 6300 N |