




€188.94/ pieceexcl. VAT
€228.62incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TME |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 55 mm |
Height | 185 mm |
Centre distance of mounting holes | 150 mm |
Bearing | GE55-XL-KTT-B |
Housing | ME11 |
Dynamic load rating | 43500 N |
Static load rating | 29000 N |