




€100.31/ pieceexcl. VAT
€121.38incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TME |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Height | 135 mm |
Centre distance of mounting holes | 110 mm |
Bearing | GE35-XL-KTT-B |
Housing | ME07 |
Dynamic load rating | 25500 N |
Static load rating | 15300 N |