




€148.20/ pieceexcl. VAT
€179.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TFE |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Height | 165 mm |
Centre distance of mounting holes | 136 mm |
Bearing | GE50-KTT-B |
Housing | FE10 |
Dynamic load rating | 37500 N |
Static load rating | 23200 N |