INA

INA Flanged bearing unit round Eccentric Locking Collar RMEO80-XL-I

  • ERIKS:11670176
  • Manufacturer:4012802809015
Image 1
Image 2
Image 1
Image 2
Save to list

€803.53/ pieceexcl. VAT

€972.27incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RMEO
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
80 mm
Height
275 mm
Centre distance of mounting holes
235 mm
Bearing
GNE80-KRR-B-FA107
Housing
GG.MEO16
Dynamic load rating
131000 N
Static load rating
87000 N