




€674.98/ pieceexcl. VAT
€816.73incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RMEO |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 70 mm |
Height | 300 mm |
Centre distance of mounting holes | 252 mm |
Bearing | GNE70-XL-KRR-B |
Housing | MEO14 |
Dynamic load rating | 62000 N |
Static load rating | 44000 N |