INA

INA Flanged bearing unit round Eccentric Locking Collar RMEO50-XL

  • ERIKS:11670173
  • Manufacturer:4012802803242
Image 1
Image 2
Image 1
Image 2
Round Flanged Housed Bearing Unit
Save to list

€250.74/ pieceexcl. VAT

€303.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RMEO
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
50 mm
Height
230 mm
Centre distance of mounting holes
187 mm
Bearing
GNE50-XL-KRR-B
Housing
MEO10
Dynamic load rating
66000 N
Static load rating
38000 N