




€176.30/ pieceexcl. VAT
€213.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RMEO |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Height | 194 mm |
Centre distance of mounting holes | 158 mm |
Bearing | GNE40-XL-KRR-B |
Housing | MEO08 |
Dynamic load rating | 44500 N |
Static load rating | 26000 N |