INA

INA Flanged bearing unit round Eccentric Locking Collar RMEO35-XL

  • ERIKS:11670171
  • Manufacturer:4012802807462
Image 1
Image 2
Image 1
Image 2
Save to list

€153.11/ pieceexcl. VAT

€185.26incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RMEO
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
35 mm
Height
174 mm
Centre distance of mounting holes
141 mm
Bearing
GNE35-XL-KRR-B
Housing
MEO07
Dynamic load rating
36500 N
Static load rating
20900 N