INA

INA Flanged bearing unit round Eccentric Locking Collar RME80-XL

  • ERIKS:23195861
  • Manufacturer:4012802806915
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Metric,Cast Iron Flange Cartridge Unit,Eccentric Collar Lock,Extended Inner,80mm shaft diameter,INA brand
Save to list

€526.80/ pieceexcl. VAT

€637.43incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RME
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
80 mm
Height
220 mm
Centre distance of mounting holes
184 mm
Bearing
GE80-XL-KRR-B
Housing
ME16
Dynamic load rating
72000 N
Static load rating
54000 N