INA

INA Flanged bearing unit round Eccentric Locking Collar RME55-XL

  • ERIKS:11670166
  • Manufacturer:4012802804294
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Metric,Cast Iron Flange Cartridge Unit,Eccentric Collar Lock,Extended Inner,55mm shaft diameter,INA brand
Save to list

€163.67/ pieceexcl. VAT

€198.04incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RME
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
55 mm
Height
185 mm
Centre distance of mounting holes
150 mm
Bearing
GE55-XL-KRR-B
Housing
ME11
Dynamic load rating
43500 N
Static load rating
29000 N