




€76.00/ pieceexcl. VAT
€91.96incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RME |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Height | 125 mm |
Centre distance of mounting holes | 100 mm |
Bearing | GE30-XL-KRR-B |
Housing | ME06 |
Dynamic load rating | 19500 N |
Static load rating | 11300 N |