




€1,538.23/ pieceexcl. VAT
€1,861.26incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RME |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 120 mm |
Height | 350 mm |
Centre distance of mounting holes | 295 mm |
Bearing | GE120-XL-KRR-B |
Housing | ME24 |
Dynamic load rating | 165000 N |
Static load rating | 131000 N |